Beli servo drive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Delta Motion Servo DriveDeskripsi:To meet the demanding requirements of motion control applications in industrial automation and satisfy the needs of high-precision positioning control requested by machine designers and system integrators, Delta launched the high-performance motion control ASDA-A2 series servo motors and servo drives in 2009.atribut:
- Continuous Output Current (Arms): 11.9
- Instant Max Output Current (Arms): 33.32
- Phase: 1/3 PH
- Rated Output Power (kW): 3
- Type: RS-485, Full-Closed Control, CANopen, Analog Voltage Control, Pulse Input Port, PR Parameters, E-CAM
- Voltage (V AC): 400
- Panasonic Servo motorDeskripsi:High inertia, Lead wire typeFamily name : MINAS A6MHMF Seriesatribut:
- Type: High inertia
- Protection Class: IP65
- Voltage (V): 200
- Continuous Stall Torque (N ⋅ m): 2.86
- Flange Sq. Dimension (mm): 80
- Max. Current (A (o-p)): 18.8
- Maximum Rated Rotation Speed (rpm): 6000
- Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
- Momentary Max. Peak Torque (N ⋅ m): 8.36
- Motor lead-out configuration: Lead Wire
- Output Rating (W): 750
- Power Supply Capacity (kVA): 1.8
- Rated Current (A (rms)): 3.8
- Rated Rotation Speed (rpm): 3000
- Rated Torque (N ⋅ m): 2.39
- Fuji Electric Variable Frequency DriveDeskripsi:Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
- Panasonic Servo Motoratribut:
- Protection Class: IP65
- Power Supply Capacity (kVA): 0.9
- Voltage Specifications (V): 200
- Rated Current (A (rms)): 2.6
- Flange Sq. Dimension (mm): 60
- Holding Brake: Without
- Output Rating (W): 400
- Rated Rotation Speed (rpm): 3000
- Shaft: Key-way, center tap
- Delta AC/DC Servo MotorDeskripsi:The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.atribut:
- Phase: 1/3 PH
- Voltage (V AC): 220
- Kinco Servo Motor SMC Seriesatribut:
- Speed (rpm): 3000
- Zkteco Palang ParkirDeskripsi:Barrier Gate seri BG1000 mengangkat dari desain chassis LED interaktif ZKTeco, panel kontrol yang dapat diprogram, dan mengadopsi motor DC Brushless efisiensi tinggi dan struktur transmisi gigi material SCM421. Ini memiliki keunggulan kecepatan cepat, kualitas stabil, perluasan fungsi yang kaya, dan sebagainya. Ini adalah gerbang penghalang kinerja komprehensif yang lebih baik.
- Kondo Kagaku Servo Motoratribut:
- Max Operating Angle (°): 270
- SMC Electric Actuator/Slider Type Belt Drive Step Motor Servo Motor LEFB2 Seriesatribut:
- Size (mm): 25
- Actuator Cable Length (m): (1) 1.5
- Actuator Cable Type: (S) Standard cable
- Auto Switch Mounting Bracket: (-) None
- Controller/Driver Type: (-) No controller / driver
- Driving System: belt
- Grease Application (Seal Band Part): (-) can be
- Hole for Positioning In: (-) Bottom of housing B
- Motor Options: (-) No lock
- Motor Type: (-) Step motor (servo DC24V)
- Stroke (mm): 2000
- FESTO Servo Motor EMME-AS Seriesatribut:
- Type Code: EMME-AS
- Rotor Position Sensor Interface: HIPERFACE
- Insulation Protection class: F
- Servvo Dry Chemical PowderDeskripsi:Alat pemadam api ringan SERVVO Dry Chemical Powder merupakan solusi ideal untuk memadamkan api kelas A, B, dan C. Menggunakan media Monoammonium Phosphate 90%, alat pemadam api ini dapat memadamkan api pada benda padat yang mudah terbakar seperti kayu, kertas, kain, dan sampah kering; kebakaran yang disebabkan oleh cairan mudah terbakar; dan kebakaran pada peralatan listrik.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.atribut:
- Color: Red
- Fire Class: A, B, C
- Finishing: UV Resistance Powder Coating
- Working Temperature (°C): -20 to 60
- Orientalmotor Servo MotorDeskripsi:These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.No External Sensors RequiredBattery FreeAZX Series Driver and Connection Cables requiredOperating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.Degree of Protection : IP65 (excluding installation surface and connector locations.)Shaft Runout : 0.05 T.I.R. (mm)Concentricity : 0.075 T.I.R. (mm)Perpendicularity : 0.075 T.I.R. (mm)Safety Standards : UL; CEatribut:
- Detector: Mechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations)
- Product Line: Oriental Motor®
- Rated Output Power (W): 400 (1/2HP)
- Thermal Class: 130 (B)
- Yaskawa Inverter Closed Wall Hangingatribut:
- Rated Voltage (V): Three-phase AC power supply: 380/400/415/440/460/480 (50 / 60Hz), DC power supply: 510-680
- Output voltage (V): Maximum: three-phase 380/400/415/440/460/480 (supports input voltage)
- Use: Paper processing / fan / pump, transportation / transportation, metal machine tools, public facilities, medical instruments, living environment facilities, food processing machines
- Display: Indication during charging: Displayed until the main circuit DC voltage drops to about 50 V or less
- accuracy(%): Torque: ± 5
- Rated Input Current (A): 32
- Allowable Voltage fluctuation: +10%, -15%
- Ambient Temperature (°C): -10 to +40
- Rated Output (kVA): 21
- Frequency Setting Resolution: Digital command 0.01 Hz, analog command 0.03 Hz / 60 Hz (11 bits + sign)
- Frequency Accuracy: Temperature fluctuation: Digital command ± 0.01% (-10 to + 40°C), analog command ± 0.1% (25°C ± 10°C)
- Starting Torque: 150% / 0.3Hz (Vector control without PG), 150% / 0 (min -1 (Vector control with PG)
- Stall Prevention Operation Level: Stall prevention during acceleration / deceleration, stall prevention during operation
- Maximum Applicable Motor Capacity (kW): 11
- Output Frequency Resolution (Hz): 0.001 (Calculation resolution)
- Frequency Setting Signal: -10 to 10V, 0 to 10V, 4 to 20mA, pulse train
- Overload: 150% of rated output current for 1 minute, 200% for 0.5 second
- Frequency Control (Hz): 0.01 to 400
- Rated Output Current (A) : 27
- Servvo Aquos Filming FoamDeskripsi:Alat pemadam api ringan SERVVO Foam AFFF 6% merupakan solusi ideal untuk memadamkan api kelas A dan B. Menggunakan media Aqueous Film Forming Foam (AFFF) 6%, alat pemadam api ini dirancang untuk memadamkan api yang diakibatkan oleh cairan mudah terbakar, khususnya bahan bakar hidrokarbon seperti minyak mentah, bensin, bahan bakar diesel, dan bahan bakar penerbangan/avtur.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.atribut:
- Color: Red
- Media: 6% AFFF Foam
- Fire Class: A, B
- Finishing: UV Resistance Powder Coating
- Pressure in Tube (Bar): 15
- Working Temperature (°C): 1-65
- Yaskawa Inverter GA500 Series Versatile Compact TypeDeskripsi:Smart & Compact Best ValueThe world’s smallest class, top performance driveBased on the concepts of versatility, ease of use, and stability, the GA500 new drive series was created to be the smallest in its class, provide innovative permanent magnet motor control and ensure continual operation of customer machinery and equipment. Backed by outstanding performance and total cost reduction, the GA500 helps to improve the added value of our customers’ machinery and equipment.atribut:
- Number of Phase: 3
- Overload Tolerance: 150% of Rated Output Current for 60s (HD), 110% of Rated Output Current for 60s (ND)
- Allowable Voltage fluctuation: -15 to 10%
- Allowable frequency fluctuation: ±5%
- Braking Transistor: Built-in
- Carrier Frequency (kHz): Derating The Output Current Enables A Maximum of 15 to Be Set
- EMC Filter IEC61800-3: Internal (Factory Option)
- Maximum Output Frequency (Hz): 590 (The Frequencies That Can Be Set Vary Depending On The Control Mode Used)
- Reactor: External Options
Daftar Harga servo drive Terbaru March 2026
| Delta Motion Servo Drive | Rp17.999.900 |
| Panasonic Servo motor | Rp6.699.900 |
| Fuji Electric Variable Frequency Drive | Rp3.999.900 |
| Mitsubishi Electric Servo Motor | Rp6.799.900 |
| WEIDMULLER Distributor with Integrated Logic | Rp8.199.900 |
| Panasonic Servo Motor | Rp6.699.900 |
| Delta AC/DC Servo Motor | Rp9.999.900 |
| Kinco Servo Motor SMC Series | Rp4.499.900 |
| Zkteco Palang Parkir | Rp3.499.900 |
| Kinco Servo Motor & Driver Set | Rp12.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Gerbang/Zkteco%20Palang%20Parkir/g5P108184581-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Servvo%20Dry%20Chemical%20Powder/d6P107195474-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Servvo%20Aquos%20Filming%20Foam/doP107195492-1.jpg)